1-Gang Thermoset Nylon Wall Plate in Ivory
Decora® 1-Gang Thermoset Nylon Wall Plate in Ivory
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Decora®
- Color Finish Name:
- Ivory
- Depth:
- 5/20 in
- Height:
- 4-1/2 in
- Material:
- Thermoset
- Number Of Gangs:
- 1
- Width:
- 2-3/4 in