120V 1-Pole Infrared Wall Switch
Decora® 120V 1-Pole Infrared Wall Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Commercial passive infrared
- 800W at 120V INC 1200VA at 120V 2700VA at 277V FL
- 180° coverage up to 2100 sq. ft.
- CSA certified
- UL listed
- Fits in standard wall box and replaces single-pole wall switch, gangable with other units
- Convenient pushbutton provides manual-on/off light switching at any time
- Two dual element PIR sensors used to widen detection range
- Vandal resistant PIR lens
- To comply with T24, red LED indicator light flashes when sensor detects motion to verify detection is active
Specifications
- Application:
- Classroom, Commercial, Conference Room, Lounge, Small Office
- CEC Compliant:
- For Sale in CA
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-83/100 in
- Height:
- 4-3/50 in
- Light Bulb Type:
- Fluorescent
- Product Type:
- Switch
- Temperature Range:
- 32 to 122 Deg F (0 to 150 Deg C)
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 1-3/4 in