15A 125V Duplex Receptacle in White
Decora® 15A 125V Duplex Receptacle in White
Frequently Purchased Together
Product Details
Product Details
- Residential 15A 125VAC
- Quickwire® push-in & side wired
- Ultrasonic welded construction
- CSA certified
- UL Listed
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 15R, NEMA 5
- Product Type:
- Duplex Receptacle
- UL Listed:
- Yes
- Volts:
- 125V