15A 120V 1-Pole Combination Switch in White
Decora® 15A 120V 1-Pole Combination Switch in White
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50Product Details
Product Details
Specifications
- AMP:
- 15
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120V