15A 120V 24 Hour Electronic Timer Switch
Decora® 15A 120V 24 Hour Electronic Timer Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 120VAC, 60HZ, 1800W incandescent
- Single pole and 3-way
- Astronomic clock built-in
- Backlit LCD display
- White, ivory and light almond faces included
- CSA certified
- UL listed
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory/Light Almond/White
- Power Source:
- Electric
- Product Type:
- Timer Switch
- UL Listed:
- Yes
- Volts:
- 120V