15A 3-Way Switch in Ivory
Decora® 15A 3-Way Switch in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Residential 15A 120/277VAC
- 3-way
- Quickwire® push-in & side wired
- Ultrasonic welded construction
- CSA certified
- UL listed
Specifications
- AMP:
- 15
- Collection:
- Decora®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/277V