15A Shop Prime Switch in Light Almond
Decora® 15A Shop Prime Switch in Light Almond
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sturdy construction and dependable performance
- Quickwire® push-in and side wired
- Ultrasonic welded construction
- CSA certified
Documents
Specifications
- AMP:
- 15
- Collection:
- Decora®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Light Almond
- Depth:
- 99/100 in
- Height:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 1-31/100 in