This product requires certification to purchase.

2-Gang Standard Size Thermoset Wall Plate or Faceplate in Light Almond

You last purchased this on
 
LEVITON

Decora® 2-Gang Standard Size Thermoset Wall Plate or Faceplate in Light Almond

  • Fast #
  • Part #L80409T
  • Item #3407173
  • Manufacturer Part #80409-T
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

Decora® 2-Gang Standard Size Thermoset Wall Plate or Faceplate in Light Almond

  • Fast #
  • Part #L80409T
  • Item #3407173
  • Manufacturer Part #80409-T
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Light Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Decora®
Color Finish Name:
Light Almond
Height:
4-1/2 in
Number Of Gangs:
2
UL Listed:
Yes
Width:
4-14/25 in