This product requires certification to purchase.

3-Gang Toggle Device Switch Thermoset Nylon Wall Plate in White

LEVITON

Decora® 3-Gang Toggle Device Switch Thermoset Nylon Wall Plate in White

  • Fast #
  • Part #L80511W
  • Item #4374468
3.3 out of 5 Customer Rating
Brand image
LEVITON

Decora® 3-Gang Toggle Device Switch Thermoset Nylon Wall Plate in White

  • Fast #
  • Part #L80511W
  • Item #4374468
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Baltimore, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Decora®
Color Finish Name:
White
Material:
Thermoset
Number Of Gangs:
3
UL Listed:
Yes
Width:
6-3/4 in