3-Port Wall Plate in White
Decora® 3-Port Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Decora®
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Nylon
- UL Listed:
- Yes