This product requires certification to purchase.

4-Gang Midway Size Thermoset Nylon Wall Plate in White

You last purchased this on
 
LEVITON

Decora® 4-Gang Midway Size Thermoset Nylon Wall Plate in White

  • Fast #
  • Part #L80612W
  • Item #4374460
  • Manufacturer Part #80612-W
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

Decora® 4-Gang Midway Size Thermoset Nylon Wall Plate in White

  • Fast #
  • Part #L80612W
  • Item #4374460
  • Manufacturer Part #80612-W
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Decora®
Color Finish Name:
White
Material:
Thermoset
Number Of Gangs:
4
Width:
8-14/25 in