Fan Speed Control in Ivory, Light Almond and White
Decora® Fan Speed Control in Ivory, Light Almond and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Built-in radio/TV interference filter
- Fits easily into a standard wall box and are suitable for multi-gang installations
- RFI noise suppression
- Compatible with Decora Plus™ screwless and Decora™ standard designer wallplates
- Attractive Decora styling coordinates perfectly with Leviton’s complete line of Decora wiring devices
Documents
Specifications
- AMP:
- 5
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory/Light Almond/White
- UL Listed:
- Yes
- Volts:
- 120V