This product requires certification to purchase.

HDMI Receptacle in White

LEVITON

Decora® HDMI Receptacle in White

  • Fast #
  • Part #L41647W
  • Item #3998741
5 out of 5 Customer Rating
Brand image
LEVITON

Decora® HDMI Receptacle in White

  • Fast #
  • Part #L41647W
  • Item #3998741
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Female-to-female connector for easy installation
  • Mounted in decora insert for flexibility in configurations
  • Cleaner install with in-wall wiring
  • Compatible with HD signals
  • Not compatible with decora plus wallplates when used with low-voltage box eliminators
  • Requires Certification

Documents


Specifications

Collection:
Decora®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-33/100 in
Height:
3-81/100 in
Width:
1-3/10 in