Decora®
Frequently Purchased Together
Product Details
Product Details
- Standard size
- Works well in virtually any location
- Installs quickly and easily
- Device mount
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Length:
- 4-1/2 in
- Material:
- Thermoset Plastic
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 2-3/4 in