This product requires certification to purchase.

You last purchased this on
 
LEVITON

Decora

  • Fast #
  • Part #LDSL061LZ
  • Item #5134283
  • Manufacturer Part #DSL06-1LZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

Decora

  • Fast #
  • Part #LDSL061LZ
  • Item #5134283
  • Manufacturer Part #DSL06-1LZ
5 out of 5 Customer Rating

X Points
Color Finish Name: White/Ivory/Light Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Switch type: single pole and 3-way
  • Load rating: 600W incandescent, 300W dimmable LED, 300W dimmable CFL
  • White, ivory and light almond faces included
  • Wall plate not included
  • Requires Certification

Specifications

AMP:
2.5
CEC Compliant:
For Sale in CA
Collection:
Decora
Color Finish Category:
Whites
Color Finish Name:
White/Ivory/Light Almond
Control Type:
Rocker/Slide
UL Listed:
Yes
Volts:
120V
Watts:
600 W