This product requires certification to purchase.

1-Gang Snap On Wall Plate in Ivory

You last purchased this on
 
LEVITON

Decora Plus™ 1-Gang Snap On Wall Plate in Ivory

  • Fast #
  • Part #L80301I
  • Item #2342256
  • Manufacturer Part #80301-SI
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

Decora Plus™ 1-Gang Snap On Wall Plate in Ivory

  • Fast #
  • Part #L80301I
  • Item #2342256
  • Manufacturer Part #80301-SI
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 gang
  • Screwless, snap-on design for contemporary architectural styling
  • Complete kit includes screwless snap-on wallplate and mounting bracket
  • Subplate offers ease of installation – exclusive “Hook n’ Snap” feature provides an easy, convenient wallplate installation
  • Smooth face and rounded edges resist dust accumulation
  • Requires Certification

Documents


Specifications

Collection:
Decora Plus™
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Polycarbonate