4P AC Quiet Rocker Switch in White
Decorative® 4P AC Quiet Rocker Switch in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sturdy construction and dependable performance
- Switch frame shields against dust and fits in wall plate to prevent rocker binding
- Terminal screws accept up to #12 AWG copper or and nbsp; copper-clad wire
- Full-rated current capacity with tungsten, fluorescent or resistive loads. Motor capacity is 80% of switch rating
Documents
Specifications
- AMP:
- 15
- Collection:
- Decorative®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Rocker Switch, Switch
- UL Listed:
- Yes
- Volts:
- 120/277V