Two Single Pole AC Switch in White
Decorative® Two Single Pole AC Switch in White
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Decora Combination Switch is the perfect choice for any area in a home
- Its simple, functional design allows you to save space wherever the switch is installed
- Impact-resistant exterior ensures damage protection and a long service life
Documents
Specifications
- AMP:
- 15
- Collection:
- Decorative®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/277V