Double Midway Blank Wall Plate in Stainless Steel
Double Midway Blank Wall Plate in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Leviton’s C-Series of Stainless Steel Wall plates offers an extensive selection designed to enhance residential home décor and blend into commercial settings. The C-Series has 27 different configurations available, offered in various sizes for both single-Gang and multi-Gang applications.
- Available in both Type 430 Stainless Steel (magnetic) and Type 302/304 Stainless Steel (non-magnetic), the C-Series is ideal for corrosion resistance in commercial applications. With matching mounting screws included, Leviton wall plates accent any wall covering.
- Covers 2 blank electrical outlets
- Paintable to match your décor
- Easy to clean, smooth satin finish
- Round edges resist dust accumulation
Specifications
- Material:
- Stainless Steel
- Number Of Gangs:
- 2