Grounded Switch
Grounded Switch
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Residential 15A 120VAC
- 3-way
- Quickwire® push-in & side wired
- Ultrasonic welded construction
- CSA certified
- UL listed
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120V