IllumaTech®
Frequently Purchased Together
Product Details
Product Details
- Dimmer reduces energy consumption and extends bulb life
- Standard on/off action
- Wallplate ordered separately
- CSA and UL certified
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- IllumaTech®
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Ivory/Light Almond
- Control Type:
- Rotary
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W