Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- UL Listed:
- No
- Volts:
- 125V
- Watts:
- 660 W