Frequently Purchased Together
Product Details
Product Details
- Wall plate included
- Four color-coded screw-down connections
- High-impact construction
- UL Certified
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-53/100 in
- Material:
- High Impact Plastic
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 2-3/4 in