Locking Switch in White
Locking Switch in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Industrial 20A 120 277VAC
- Single pole
- Key-operated locking mechanism
- Clamp-type terminals for up to #10 CU wire
- 2 keys included
- Meets UL20, CSA and FED SPEC WS-896
Specifications
- AMP:
- 20
- ANSI:
- ANSI C-73
- Application:
- Commercial
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Material:
- Plastic, Steel
- Material Type:
- Thermoplastic
- NEMA:
- NEMA WD-1, NEMA WD-6
- Power Source:
- Electric
- Product Type:
- Toggle Switch
- Temperature Range:
- -40 to 65 Deg C
- UL Listed:
- UL 20
- Volts:
- 120/277V
- Width:
- 1-31/100 in
- Wire Gauge (AWG):
- 14 ga