Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Commercial passive infrared
- Night glows when room is dark
- 800W at 120V INC 1200VA at 120V 2700VA at 277V FL
- 180° coverage up to 1200 sq. ft.
- CSA certified
- UL listed
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-17/20 in
- Height:
- 4-3/50 in
- Material:
- Plastic
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 1-3/4 in