This product requires certification to purchase.

You last purchased this on
 
LEVITON

  • Fast #
  • Part #LTSL061LW
  • Item #7296247
  • Manufacturer Part #TSL06-1W
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

  • Fast #
  • Part #LTSL061LW
  • Item #7296247
  • Manufacturer Part #TSL06-1W
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-1/10 in
UL Listed:
No
Volts:
120V
Width:
1-3/4 in