This product requires certification to purchase.

Modular Connector Plugs in Clear

You last purchased this on
 
LEVITON

Modular Connector Plugs in Clear

  • Fast #
  • Part #L47613EZC
  • Item #2343015
  • Manufacturer Part #47613-EZC
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

Modular Connector Plugs in Clear

  • Fast #
  • Part #L47613EZC
  • Item #2343015
  • Manufacturer Part #47613-EZC
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Clear
Depth:
22/25 in
Height:
59/100 in
UL Listed:
Yes
Width:
11/25 in