This product requires certification to purchase.

Porcelain Lampholder in White

You last purchased this on
 
LEVITON

Porcelain Lampholder in White

  • Fast #
  • Part #L8880
  • Item #1138746
  • Manufacturer Part #8880
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

Porcelain Lampholder in White

  • Fast #
  • Part #L8880
  • Item #1138746
  • Manufacturer Part #8880
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
UL Listed:
Yes
Volts:
250V
Watts:
660 W