1-Data Port Thermoplastic Wall Plate in Ivory
QuickPlate® 1-Data Port Thermoplastic Wall Plate in Ivory
Frequently Purchased Together
Product Details
Product Details
- Distribute data, phone and TV connections through a preassembled one-piece design
- Rear facing IDC punchdowns and consistent positioning of data and F-connectors reduce ordering problems and eliminate onsite assembly
- Robust one-piece wallplate and lead-frame jack design
- Supports high megabit and shared-sheath applications
- Data port accepts CAT 5e with T568A wiring
- Phone port accepts UTP with USOC wiring
- F-connector for video applications is an F-81 style bulkhead connector
- Includes captive screws painted to match wallplate color
- CAT 5e connectors meet or exceed applicable standards; labeled for T568A wiring
Documents
Specifications
- Collection:
- QuickPlate®
- Color Finish Name:
- Ivory
- Depth:
- 13/50 in
- Height:
- 4-61/100 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Width:
- 2-3/4 in