1-Gang 1-Port Standard Wall Plate in White
QuickPort® 1-Gang 1-Port Standard Wall Plate in White
Frequently Purchased Together
Product Details
Product Details
- Stands up to heavy use
- Represent styles and form factors that have stood the test of time
- Clean lines work in virtually any location
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 182.4
- Collection:
- QuickPort®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9/20 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-53/100 in
- Length:
- 4-1/2 in
- Material:
- High Impact Plastic
- Number Of Gangs:
- 1
- UL Listed:
- UL 1863/UL 94
- Width:
- 2-3/4 in