This product requires certification to purchase.

F-Connector Snap-In Adapter in White

You last purchased this on
 
LEVITON

QuickPort® F-Connector Snap-In Adapter in White

  • Fast #
  • Part #L41084FWF
  • Item #3019648
  • Manufacturer Part #41084-FWF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

QuickPort® F-Connector Snap-In Adapter in White

  • Fast #
  • Part #L41084FWF
  • Item #3019648
  • Manufacturer Part #41084-FWF
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stands up to heavy use
  • Represent styles and form factors that have stood the test of time
  • Clean lines work in virtually any location
  • Requires Certification

Documents


Specifications

Application:
DVD, Satellite, TV, VCR
Automatic Shut-Off:
No
Cable or Wire Type:
RG6
Collection:
QuickPort®
Color Finish Name:
White
Length:
1 in
Material:
Plastic
Product Type:
Connector
UL Listed:
UL 94/UL 1863