Single Pole Grounded Switch in Light Almond
Single Pole Grounded Switch in Light Almond
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Faster installation with combination of side wiring and Quickwire® push-in wiring
- Quickwire® accepts conductors up to #14 AWG
- Side wire accepts conductors up to #12 AWG
- Large head triple-drive combination screws (standard, phillips, robertson) for fast wiring installation
- Impact-resistant, durable thermoplastic toggle and frame
- Limited 2-year warranty
Specifications
- AMP:
- 15
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Light Almond
- Height:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120V