15A 125V Duplex Tamper-Resistant GFCI Outlet in White with LED Indicator Light
SmartlockPro® 15A 125V Duplex Tamper-Resistant GFCI Outlet in White with LED Indicator Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides continuous ground fault protection detects and trips on actual ground fault even when self-test is being conducted
- On initial power up, tests the GFCI within 3 seconds
- Auto-monitoring exceeds the UL requirement
- Auto adapts and shifts to more frequent testing if potential problem is detected
- Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
- Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
- Electronics are designed to minimize any false triggers
- Reduced depth makes it easier to install in any electrical box, even shallow ones
- Terminals allow for easy wiring options – back and side wire capable
- External back wire clamps provide visual indication of proper wire seating
Specifications
- AMP:
- 15
- ANSI:
- ANSI C73
- Application:
- Residential, Commercial
- CSA Certified:
- CSA C22.2
- Collection:
- SmartlockPro®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA WD-6, NEMA 5-15R
- Product Type:
- Duplex Tamper-Resistant GFCI Outlet
- UL Listed:
- Yes
- Volts:
- 125V
- Wire Gauge (AWG):
- 10 ga