This product requires certification to purchase.

15A 125V Duplex GFCI Outlet in White

You last purchased this on
 
LEVITON

SmartlockPro® 15A 125V Duplex GFCI Outlet in White

  • Fast #
  • Part #LGFNT1W
  • Item #5134309
  • Manufacturer Part #GFNT1-W
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

SmartlockPro® 15A 125V Duplex GFCI Outlet in White

  • Fast #
  • Part #LGFNT1W
  • Item #5134309
  • Manufacturer Part #GFNT1-W
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Back and side wired
  • Nylon wall plate and screws included
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI C-73
CSA Certified:
CSA C22.2-42
Collection:
SmartlockPro®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Polycarbonate, Nylon
NEMA:
NEMA WD-6, NEMA 5-15R
Product Type:
Duplex GFCI Outlet
UL Listed:
Yes
Volts:
125V