This product requires certification to purchase.

15A 125V Duplex Tamper-Resistant GFCI Outlet in White with LED Indicator Light

You last purchased this on
 
LEVITON

SmartlockPro® 15A 125V Duplex Tamper-Resistant GFCI Outlet in White with LED Indicator Light

  • Fast #
  • Part #LGFTR1W
  • Item #5134310
  • Manufacturer Part #GFTR1-W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

SmartlockPro® 15A 125V Duplex Tamper-Resistant GFCI Outlet in White with LED Indicator Light

  • Fast #
  • Part #LGFTR1W
  • Item #5134310
  • Manufacturer Part #GFTR1-W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Provides continuous ground fault protection detects and trips on actual ground fault even when self-test is being conducted
  • On initial power up, tests the GFCI within 3 seconds
  • Auto-monitoring exceeds the UL requirement
  • Auto adapts and shifts to more frequent testing if potential problem is detected
  • Status Indicator Light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal
  • Patented Lockout Action prevents reset if GFCI is damaged and cannot respond to a ground fault
  • Electronics are designed to minimize any false triggers
  • Reduced depth makes it easier to install in any electrical box, even shallow ones
  • Terminals allow for easy wiring options – back and side wire capable
  • External back wire clamps provide visual indication of proper wire seating
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI C73
Application:
Residential, Commercial
CSA Certified:
CSA C22.2
Collection:
SmartlockPro®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Polycarbonate
NEMA:
NEMA 5-15R, NEMA WD-6
Product Type:
Duplex Tamper-Resistant GFCI Outlet
UL Listed:
Yes
Volts:
125V
Wire Gauge (AWG):
10 ga