15A 125V Duplex Tamper-Resistant GFCI Receptacle in White
SmartlockPro® 15A 125V Duplex Tamper-Resistant GFCI Receptacle in White
Frequently Purchased Together
Product Details
Product Details
- Tamper resistant
- With dual guide lights
- Back and side wired
Specifications
- AMP:
- 15
- ANSI:
- ANSI C73
- CSA Certified:
- CSA 22.2 No.144.1-06
- Collection:
- SmartlockPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 5-15R
- Product Type:
- Duplex Tamper-Resistant GFCI Receptacle
- UL Listed:
- Yes
- Volts:
- 125V