15A 125V Duplex Tamper-Resistant GFCI Receptacle in White
SmartlockPro® 15A 125V Duplex Tamper-Resistant GFCI Receptacle in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 882-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tamper resistant
- With independent switch
- Back and side wired
- Nylon wall plate and screws included
Specifications
- AMP:
- 15
- CSA Certified:
- CSA C22.2
- Collection:
- SmartlockPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-21/100 in
- Material:
- Plastic
- Material Type:
- Polycarbonate, Nylon
- NEMA:
- NEMA 5-15R
- Product Type:
- Duplex Tamper-Resistant GFCI Receptacle
- UL Listed:
- Yes
- Volts:
- 125V
- Width:
- 1-69/100 in