20A 125V Duplex GFCI Outlet in White
SmartlockPro® 20A 125V Duplex GFCI Outlet in White
Frequently Purchased Together
Product Details
Product Details
- Hospital grade
- Back and side wired
- Nylon wall plate and screws included
Specifications
- AMP:
- 20
- ANSI:
- ANSI C73
- CSA Certified:
- CSA C22.2 No. 42, CSA C22.2 No. 44
- Collection:
- SmartlockPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PBT, Polycarbonate, Nylon
- NEMA:
- NEMA 5-20R
- Product Type:
- Duplex GFCI Outlet
- UL Listed:
- Yes
- Volts:
- 125V