1-Gang Standard Size Toggle Device Switch Wall Plate in Ivory
Traditional 1-Gang Standard Size Toggle Device Switch Wall Plate in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Name:
- Ivory
- Height:
- 4-1/2 in
- Length:
- 11/50 in
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 2-3/4 in