1-Gang Toggle Device Switch Midway Size Thermoset Wall Plate in Ivory
Traditional 1-Gang Toggle Device Switch Midway Size Thermoset Wall Plate in Ivory
Frequently Purchased Together
Product Details
Product Details
- Familiar and functional
- For use with traditional Leviton devices
- Matching screws included
- CSA and UL certified
- Installs quickly and easily
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Traditional
- Color Finish Name:
- Ivory
- Height:
- 4-22/25 in
- Length:
- 5/20 in
- Material:
- Thermoset
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 3-13/100 in