This product requires certification to purchase.

2-Gang Standard Size Receptacle Wall Plate in White

LEVITON

Traditional 2-Gang Standard Size Receptacle Wall Plate in White

  • Fast #
  • Part #L80716W
  • Item #2343112
  • Manufacturer Part #80716-W
4.3 out of 5 Customer Rating
Brand image
LEVITON

Traditional 2-Gang Standard Size Receptacle Wall Plate in White

  • Fast #
  • Part #L80716W
  • Item #2343112
  • Manufacturer Part #80716-W
4.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Traditional
Color Finish Name:
White
Height:
4-1/2 in
Length:
11/50 in
Number Of Gangs:
2
UL Listed:
Yes
UPC:
078477494042
Width:
4-14/25 in