This product requires certification to purchase.

3-Gang Oversized Toggle Device Switch Wall Plate in White

LEVITON

Traditional 3-Gang Oversized Toggle Device Switch Wall Plate in White

  • Fast #
  • Part #L88111
  • Item #2342882
5 out of 5 Customer Rating
Brand image
LEVITON

Traditional 3-Gang Oversized Toggle Device Switch Wall Plate in White

  • Fast #
  • Part #L88111
  • Item #2342882
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Traditional
Color Finish Name:
White
Height:
5-1/4 in
Length:
5/20 in
Number Of Gangs:
3
UL Listed:
Yes
Width:
7-3/25 in