This product requires certification to purchase.

3-Gang Standard Size Toggle Device Switch Wall Plate in White

You last purchased this on
 
LEVITON

Traditional 3-Gang Standard Size Toggle Device Switch Wall Plate in White

  • Fast #
  • Part #L88011
  • Item #4374400
  • Manufacturer Part #88011
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

Traditional 3-Gang Standard Size Toggle Device Switch Wall Plate in White

  • Fast #
  • Part #L88011
  • Item #4374400
  • Manufacturer Part #88011
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Familiar and functional
  • For use with traditional Leviton devices
  • Matching screws included
  • CSA and UL certified
  • Installs quickly and easily
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Traditional
Color Finish Name:
White
Height:
4-1/2 in
Length:
11/50 in
Material:
Thermoset
Number Of Gangs:
3
UL Listed:
Yes
Width:
6-19/50 in