This product requires certification to purchase.

5-Gang Standard Size Toggle Device Switch Wall Plate in White

You last purchased this on
 
LEVITON

Traditional 5-Gang Standard Size Toggle Device Switch Wall Plate in White

  • Fast #
  • Part #L80723W
  • Item #2342778
  • Manufacturer Part #80723-W
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LEVITON

Traditional 5-Gang Standard Size Toggle Device Switch Wall Plate in White

  • Fast #
  • Part #L80723W
  • Item #2342778
  • Manufacturer Part #80723-W
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Traditional
Color Finish Name:
White
Height:
4-1/2 in
Length:
11/50 in
Number Of Gangs:
5
UL Listed:
Yes
Width:
10 in