Traditional
Frequently Purchased Together
Product Details
Product Details
- Midway size
- CSA certified
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Name:
- White
- Height:
- 4-22/25 in
- Length:
- 5/20 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 3-3/25 in