Toggle Device Switch Wallplate in Ivory
Traditional Toggle Device Switch Wallplate in Ivory
Frequently Purchased Together
Product Details
Product Details
- Familiar and functional
- For use with traditional Leviton devices
- Matching screws included
- CSA and UL certified
- Installs quickly and easily
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Traditional
- Color Finish Name:
- Ivory
- Depth:
- 11/50 in
- Height:
- 4-1/2 in
- Length:
- 2-3/4 in
- Material:
- Thermoset
- Number Of Gangs:
- 3
- UL Listed:
- Yes