Universal Single Pole Rotary Dimmer Switch
Trimatron Universal Single Pole Rotary Dimmer Switch
Frequently Purchased Together
Product Details
Product Details
- For use with incandescent light
- Push on/off action
- Wallplate ordered separately
- CSA and UL certified
Specifications
- AMP:
- 1.5, 5
- Brand Model Compatibility:
- Toggle Style Wallplates
- CSA Certified:
- Yes
- Collection:
- Trimatron
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory White
- Control Type:
- 3-Way Turn
- Dimmable:
- Yes
- ETL Listed:
- No
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 600 W