Wall Jack in White
Wall Jack in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Height:
- 4 in
- Material:
- High Impact Plastic
- UL Listed:
- Yes
- Width:
- 1/5 in