Wall Jack in White
Wall Jack in White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-1/2 in
- Material:
- High Impact Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 2-3/4 in