Wall Jack in White
Wall Jack in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Decora form factor makes moves, add, changes easier
- Screw terminal connections provide flexible, secure, and reliable performance
- Smooth finish matches Leviton'sexisting Decora wall plates for a consistent look throughout the home or business
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31/100 in
- Height:
- 4-13/100 in
- Material:
- High Impact Plastic
- UL Listed:
- Yes
- Width:
- 1-2/5 in